Shop All Bench and Floor Scale Accessories
Global Industrial
Ramp For 3'x3' NTEP Pallet Scale, 36Lx36Wx5H, 10,000 lb Capacity
Mfr # 412555
Zoro # G408825752
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Blue
- Material Steel
- Width 36 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412555
- Zoro # G408825752
- UPC # 707022449779
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Length | 36 in |
Width | 36 in |
Height | 5 in |
Details
Color | Blue |
Item | Ramp |
Material | Steel |
Description
The Global Industrial; Ramp allows for easy access onto the pallet scale when using pallet jack trucks, dollies or carts. Carbon steel construction provides lasting endurance. Diamond plate surface reduces impact from foot traffic. Blue color finish. For use with Global Industrial; 3' x 3' NTEP Certified Pallet Scale - Model 412554.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER 12" Steel Strap Cutter (1290G)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- ELECTRIDUCT Flexible 1.937" Desk Grommet- Black (GR-FG200-BK)
- ZORO SELECT Corrugated Mailers, 9" x 4" x 2", White, 50/Bundle (M942)
- GLOBAL INDUSTRIAL Replacement LCD Indicator For Floor Scales (412587)
- GLOBAL INDUSTRIAL Replacement LCD Indicator For 244701 & 244293 (412586)
- GLOBAL INDUSTRIAL Ramp For 2'x2' NTEP Pallet Scale, 24Lx24Wx5H, 10,000 lb Capacity (412553)
- GLOBAL INDUSTRIAL AC Adapter - 12V 500mA (318528)
- GLOBAL INDUSTRIAL Replacement Platform to Display Cable 16.4'L (RP4007)
- GLOBAL INDUSTRIAL Replacement Display Adaptor 5.9'L (RP4006)
- MSI Rechrgble Battery, Blk, Stereolithography (MSI-4260-BATT)
- Global Industrial Shipping & Packing Scales