Shop All Trash Can Lids
Global Industrial
Rain Bonnet Lid, White, Steel
Mfr # 261CP849
Zoro # G108662978
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color White
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261CP849
- Zoro # G108662978
- UPC # 707022323215
- Country of Origin China
- Category Trash Can Lids
Details
Lid Shape | Round |
Color | White |
Item | Rain Bonnet Lid |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 60 gal Trash Bags, 38 in x 63 in, 1.8 mil, Clear, 75 PK (BWKD38633CL)
- HAGERTY No Scent Silversmiths' Polish 8 oz Liquid (10080)
- BOARDWALK Toilet Seat Covers, 1/2 Fold, White (BWK-2500B)
- DAYTON Floor Scrubber, 0.46 HP Vacuum Motor (460U42)
- GLOBAL INDUSTRIAL Flat Lid, Blue, Plastic (240461BL)
- GLOBAL INDUSTRIAL Dome Top Lid, Steel, Black (261843BK)
- GLOBAL INDUSTRIAL Dome Lid, Gray, Plastic (641433GY)
- GLOBAL INDUSTRIAL Flat Lid, Green, Plastic (240461GN)
- GLOBAL INDUSTRIAL Flat Lid, Blue, Plastic (240459BL)
- GLOBAL INDUSTRIAL Lid, 31 W/Dia, Gray, Plastic (984612)
- BOARDWALK 32 Gal Flat-Top Lid Waste Receptacle Lids, Gray, Plastic (1868182)
- Global Industrial Trash Can Lids