Shop All Rack Protectors
Global Industrial
Rack Protector with Cutout, 3 x 3 Opening, 18H, Yellow
Mfr # 799048
Zoro # G209146575
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Depth 6
- Overall Height 18 in
- Material Eva Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 799048
- Zoro # G209146575
- UPC # 707022347976
- Country of Origin China
- Category Rack Protectors
Dimensions
Overall Depth | 6 |
Overall Height | 18 in |
Details
Color | Yellow |
Item | Pallet Rack Protector |
Material | Eva Polyethylene |
Description
These rack protectors minimize tow motor impact to prevent rack damage and possible content spillage. The cutout design allows the protectors to be placed over beams in close proximity to the floor for reinforced protection. The flexible EVA polyethylene plastic construction features an air chamber designed to deflect impact energy away from the rack to improve structural protection. The yellow color finish improves rack visibility in low light environments for personnel safety. The dual hook and loop fasteners allow the units to be easily installed and removed for user convenience. The protectors support all brand racks with an upright face of 75mm 3W. Includes a stackable design for increased overall strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (5) Openings, Tan (U1256-5A-PT)
- DC CARGO 85in-96in E-Track Shoring Beam Load Bar For Trailer, Aluminum (AB96T)
- STEEL KING Stack Rack Base, 48x48,4000 lb, Open Deck (HD4848SFODHSVG)
- QUANTUM STORAGE SYSTEMS Container, QUS957 23-7/8"X22-1/2"X12" Hulk 24", Yellow (QUS957YL)
- GLOBAL INDUSTRIAL Rack Protector, Rack End Mounting, 3 x 3 Opening, 18H, Yellow (799049)
- VESTIL 8" Rack Guard with 18" C Channel Bump (G8-18-B)
- MIGHTY LINE Rack Protector, Heavy Duty (RACKGUARD)
- VESTIL 6" Rack Guard with 18" C Channel Bump (G6-18-B)
- VESTIL 6" Rack Guard with 24" C Channel Bump (G6-24-B)
- VESTIL 8" Rack Guard with 36" C Channel Bump (G8-36-B)
- OTC Injector Holding And Protector Rack (6752)
- Global Industrial Pallet Racks