Shop All Rack Protectors
Global Industrial
Rack Protector, 3 x 3 Opening, 18H, Yellow
Mfr # 799047
Zoro # G309146598
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Depth 6
- Overall Height 18 in
- Material Eva Polyethylene
- Mounting Type Standard Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 799047
- Zoro # G309146598
- UPC # 707022347969
- Country of Origin China
- Category Rack Protectors
Dimensions
Overall Depth | 6 |
Overall Height | 18 in |
Details
Color | Yellow |
Item | Rack Protector |
Material | Eva Polyethylene |
Mounting Type | Standard Mount |
Description
These rack protectors provide impact resistance against forklifts, pallet jacks, and dolly carts to prevent rack damage and content spillage. The flexible EVA polyethylene plastic construction features an air chamber designed to deflect impact energy away from the rack for added structural protection. The yellow color finish improves rack visibility in dim environments for personnel safety. The dual hook and loop fasteners easily secure the protectors to multiple sized racks. The protectors support all brand racks with an upright face of 75mm 3W. Units may be stacked to increase overall strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Bracket, Matte, 12"L, Black, 16 ga., 25PK (GR12/MAB)
- STEEL KING Seismic Welded Step Beam 144"L, Orange (SBRUG600144ZP)
- TOPPER INDUSTRIAL Telegray 2 51018-X, Steel (51018-X)
- 80/20 Standard T-Nut Profile 36" Profile 10 S (8901-36)
- GLOBAL INDUSTRIAL Rack Protector, Rack End Mounting, 3 x 3 Opening, 18H, Yellow (799049)
- GLOBAL INDUSTRIAL Rack Protector with Cutout, 3 x 3 Opening, 18H, Yellow (799048)
- OTC Injector Holding And Protector Rack (6752)
- MIGHTY LINE Rack Protector, Heavy Duty (RACKGUARD)
- VESTIL 8" Rack Guard with 18" C Channel Bump (G8-18-B)
- VESTIL 6" Rack Guard with 18" C Channel Bump (G6-18-B)
- VESTIL 6" Rack Guard with 24" C Channel Bump (G6-24-B)
- Global Industrial Rack Protectors