Shop All Rags & Towels
Global Industrial
Quick Rags Light Duty Jumbo Roll, 950 Sheets/Roll
Mfr # 670202
Zoro # G508591687
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12" x 13"
- Color White
- Cleaning Cloth Style Jumbo Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670202
- Zoro # G508591687
- UPC # 707022358361
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 12" x 13" |
Details
Item | Cleaning Wipers |
Color | White |
Cleaning Cloth Style | Jumbo Roll |
Description
Ideal for cleaning and wiping applications in offices, manufacturing plants, food service facilities, hospitality, health care facilities, schools and universities and more. Quick Rags Light Duty Wipers are highly absorbent in water, oil, grease, and cleaning chemicals/solvents. Each non-woven wiper is clean and a consistent size, unlike many industrial rags that keep the user guessing. The light duty grade is best used for absorbing liquid spills, routine cleaning and polishing, and basic wipe up/wipe down applications. Jumbo rolls allow wiper source to be stationary for common areas with multiple users, and feature a longer service interval than pop up boxes. Sheets are perforated for one-at-a-time dispensing and helps reduce over-use and waste. Each sheet is white and measures 12W X 13H. Sold 950 sheets per jumbo roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS Liquid Laundry Detergent, 50 oz., PK8 (975008)
- AMK AMK LR-20 20 in. LR-Nailsweep (LR-20)
- MINWAX 32OZ HardWD FLR Cleaner (62127004)
- TRIMACO Contractor Strength Floorshell, Heavy Duty Floor Protection, 45 mil Thick, 100 ft L, 38 in W, Brown (12380)
- GLOBAL INDUSTRIAL 25 Lb. Box 100% Cotton Shop Towels, Red (670228)
- GLOBAL INDUSTRIAL 10 Lb. Box Recycled Cut Rags, Mixed Colors (670224)
- GLOBAL INDUSTRIAL 10 Lb. Box Premium Recycled Cotton Terry Cut Rags, White (670218)
- GLOBAL INDUSTRIAL 50 Lb. Box Recycled Cut Rags, Mixed Colors (670226)
- GLOBAL INDUSTRIAL 16 x 16 266 GSM Microfiber Glass Cleaning Cloths, Gold, 12PK (670237)
- GLOBAL INDUSTRIAL 25 Lb. Box Recycled Cut Rags, White (670222)
- TORK Microfiber Disposable Cleaning Cloth, 1-Ply, 11.6 x 13.4, Unscented, White, 40 Wipes, 8PK (800200)
- Global Industrial Rags & Towels