Shop All Rags & Towels
Global Industrial
Quick Rags Heavy Duty Jumbo Roll, Red, 475 Sheets/Roll
Mfr # 670205
Zoro # G608610813
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12" x 13"
- Color Red
- Cleaning Cloth Style Jumbo Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670205
- Zoro # G608610813
- UPC # 707022358392
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 12" x 13" |
Details
Item | Cleaning Wipers |
Color | Red |
Cleaning Cloth Style | Jumbo Roll |
Description
Ideal for cleaning and wiping applications in heavy duty industrial, offices, manufacturing plants, food service facilities, hospitality, maintenance departments of health care facilities, schools and universities and more. Quick Rags Heavy Duty Wipers are highly absorbent in water, oil, grease, and cleaning chemicals/solvents. Each non-woven wiper is clean and a consistent size, unlike many industrial rags that keep the user guessing. The heavy duty grade is best used for heavy duty cleaning, industrial machinery cleaning/maintenance, applying/removing chemicals/solvents, and more. Jumbo rolls allow wiper source to be stationary for common areas with multiple users, and feature a longer service interval than pop up boxes. Sheets are perforated for one-at-a-time dispensing and helps reduce over-use and waste. Each sheet is Red and measures 12W X 13H. Sold 475 sheets per jumbo roll. Also available in blue to prevent cross contamination.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Lobby Dust Pan With Wheels (2239)
- KRAFT TOOL 60 in Threaded Squeegee Handle, 1 in Dia, Natural, Wood (CC163)
- VACFX Vacuum Filter Bags for Windsor Sensor S/S2/XP/Veramatic Plus, PK100 (VFX-WI5300-3(10))
- CRAWFORD Clip Tension Bar W/5 Clp (SG5)
- GLOBAL INDUSTRIAL 50 Lb. Box Premium Recycled Cotton Terry Cut Rags, White (670220)
- GLOBAL INDUSTRIAL 25 Lb. Box Recycled Cut Rags, Mixed Colors (670225)
- GLOBAL INDUSTRIAL 10 Lb. Box 100% Cotton Huck Towels, Blue (670230)
- GLOBAL INDUSTRIAL 25 Lb. Box Premium Recycled Cotton Terry Cut Rags, White (670219)
- GLOBAL INDUSTRIAL Quick Rags Light Duty Jumbo Roll, 950 Sheets/Roll (670202)
- GLOBAL INDUSTRIAL 25 Lb. Box 100% Cotton Shop Towels, Red (670228)
- ZORO SELECT Sheeting, Cotton.White (WW99602)
- Global Industrial Rags & Towels