Shop All Coated Gloves
Global Industrial
PVC Dot Knit Gloves, Single-Sided, Black, X-Large, 1-Dozen
Mfr # 708352XL
Zoro # G108597508
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL
- Color Black
- Glove Coating Material Polycotton
- Glove Length 10/1/2004
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708352XL
- Zoro # G108597508
- UPC # 707022368544
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10/1/2004 |
Details
Color | Black |
Glove Coating Material | Polycotton |
Thumb Style | 1 Side |
Description
Single-sided PVC dot knit gloves ensure superior gripping strength for multi-purpose use. Each glove is hemmed with a binding cuff to secure fully coated coverage and features polycotton fabric to provide consistent warmth. Gloves are 7-gauge stitched for a thick and breathable coating ideal for dry environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL5)
- HONEYWELL NORTH Full Face Respirator, S, Threaded, Headnet (RU65002S)
- TOP DOG Die Cut Apron, 50", 8 mil, Green (81022)
- PROFLEX BY ERGODYNE Wrist Support, M, Left, Black (70244)
- GLOBAL INDUSTRIAL Double Foam Latex Coated Gloves, Black/Navy, Large (708353L)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Double-Sided, Black, Small, 1-Dozen (708351S)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Single-Sided, Black, Large, 1-Dozen (708352L)
- GLOBAL INDUSTRIAL Latex Coated String Knit Work Gloves, Natural/Blue, X-Large, 1-Dozen (708355XL)
- GLOBAL INDUSTRIAL Foam Nitrile Coated Gloves, Gray/Black, X-Large (708344XL)
- GLOBAL INDUSTRIAL Crinkle Latex Coated Gloves, Polyester Knit, Black/Blue, Large (708348L)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (96731XL)
- Global Industrial Gloves & Hand Protection