Shop All Coated Gloves
Global Industrial
PVC Dot Knit Gloves, Single-Sided, Black, Small, 1-Dozen
Mfr # 708352S
Zoro # G808591738
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Size S
- Color Black
- Glove Coating Material Polycotton
- Glove Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708352S
- Zoro # G808591738
- UPC # 707022368513
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 9 |
Details
Color | Black |
Glove Coating Material | Polycotton |
Thumb Style | 1 Side |
Description
Single-sided PVC dot knit gloves ensure superior gripping strength for multi-purpose use. Each glove is hemmed with a binding cuff to secure fully coated coverage and features polycotton fabric to provide consistent warmth. Gloves are 7-gauge stitched for a thick and breathable coating ideal for dry environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tag, 5-3/4 x 3-1/4, PK25 (43Z353)
- MARKAL Quik Stik Plus Oily Surface Red (28882G)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1112)
- PYRAMEX Safety Vest, Hi-Vis, Lime, Large (RVZ2410L)
- GLOBAL INDUSTRIAL Double Foam Latex Coated Gloves, Black/Navy, Large (708353L)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Black/Black, Small (708350S)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Single-Sided, Black, Medium, 1-Dozen (708352M)
- GLOBAL INDUSTRIAL Crinkle Latex Coated Gloves, Polyester Knit, Black/Blue, Medium (708348M)
- GLOBAL INDUSTRIAL Latex Coated String Knit Work Gloves, Natural/Blue, X-Large, 1-Dozen (708355XL)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Double-Sided, Black, Small, 1-Dozen (708351S)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, XS, PR (RWG22XS)
- Global Industrial Coated Gloves