Shop All Coated Gloves
Global Industrial
PVC Dot Knit Gloves, Single-Sided, Black, Large, 1-Dozen
Mfr # 708352L
Zoro # G408597413
original price:
$15.45
5% off
new price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Color Black
- Glove Coating Material Polycotton
- Glove Length 9/13/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708352L
- Zoro # G408597413
- UPC # 707022368537
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 9/13/2016 |
Details
Color | Black |
Glove Coating Material | Polycotton |
Thumb Style | 1 Side |
Description
Single-sided PVC dot knit gloves ensure superior gripping strength for multi-purpose use. Each glove is hemmed with a binding cuff to secure fully coated coverage and features polycotton fabric to provide consistent warmth. Gloves are 7-gauge stitched for a thick and breathable coating ideal for dry environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform Lockout, Stopout 120/240 Circuit Breaker Lockout, Single Pole (KDD160)
- ERGODYNE Mechanics Gloves, L, Black, Poly Mesh (17174)
- BLUE STAR Datalogic Type A USB Cable For Use w/ PowerScan RF, 6-1/2'L (CAB-438)
- RANGER BY HONEYWELL Overboot, Men, 15, 5-Buckle, Blk, Rubber, PR (T369/15)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Double-Sided, Black, Medium, 1-Dozen (708351M)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Black/Black, Small (708350S)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Black/Black, Large (708350L)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, X-Large, White (708605XL)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Large, Hi-Viz Lime (708604L)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Black/Black, X-Large (708350XL)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (KKC1PU-02-S)
- Global Industrial Coated Gloves