Shop All Coated Gloves
Global Industrial
PVC Dot Knit Gloves, Double-Sided, Black, X-Large, 1-Dozen
Mfr # 708351XL
Zoro # G808597471
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL
- Color Black
- Glove Coating Material Polycotton
- Glove Length 10/1/2004
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708351XL
- Zoro # G808597471
- UPC # 707022368506
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10/1/2004 |
Details
Color | Black |
Glove Coating Material | Polycotton |
Thumb Style | 2 Sides |
Description
Double-sided PVC dot knit gloves ensure superior gripping strength for multi-purpose use. Each glove is hemmed with a binding cuff to secure fully coated coverage and features polycotton fabric to provide consistent warmth. Gloves are 7-gauge stitched for a thick and breathable coating ideal for dry environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Trekdry(R) (MG-55-012)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- STEEL GRIP Flame Resistant Sleeve, Green, Cotton (GS 871-18 A)
- GLOBAL INDUSTRIAL Double Foam Latex Coated Gloves, Black/Navy, Large (708353L)
- GLOBAL INDUSTRIAL Crinkle Latex Coated Gloves, Polyester Knit, Black/Blue, X-Large (708348XL)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Black/Black, X-Large (708350XL)
- GLOBAL INDUSTRIAL Ultra-Grip Foam Nitrile Coated Gloves, Gray/Black, X-Large (708345XL)
- GLOBAL INDUSTRIAL Foam Nitrile Coated Gloves, Gray/Black, X-Large (708344XL)
- GLOBAL INDUSTRIAL Double Foam Latex Coated Gloves, Black/Navy, Small (708353S)
- MAGID ROC GP162 Nitrile 34 Coated Gloves, 12PK (GP162-9)
- Global Industrial Coated Gloves