Shop All Coated Gloves
Global Industrial
PVC Dot Knit Gloves, Double-Sided, Black, Small, 1-Dozen
Mfr # 708351S
Zoro # G108597485
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size S
- Size S
- Color Black
- Glove Coating Material Polycotton
- Glove Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708351S
- Zoro # G108597485
- UPC # 707022368476
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9 |
Details
Color | Black |
Glove Coating Material | Polycotton |
Thumb Style | 2 Sides |
Description
Double-sided PVC dot knit gloves ensure superior gripping strength for multi-purpose use. Each glove is hemmed with a binding cuff to secure fully coated coverage and features polycotton fabric to provide consistent warmth. Gloves are 7-gauge stitched for a thick and breathable coating ideal for dry environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496)
- AVENGER SAFETY FOOTWEAR Size 7.5 RIPSAW WELLINGTON AT, MENS PR (A7830-7.5W)
- HAWS Universal Sign-Shower (9020)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size 3XL (273217)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Black/Black, Small (708350S)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, X-Large, White (708605XL)
- GLOBAL INDUSTRIAL Crinkle Latex Coated Gloves, Red/Black, Small (708347S)
- GLOBAL INDUSTRIAL Ultra-Grip Foam Nitrile Coated Gloves, Gray/Black, X-Large (708345XL)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Single-Sided, Black, Large, 1-Dozen (708352L)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Single-Sided, Black, X-Large, 1-Dozen (708352XL)
- PIP PIP® 33-G125/S G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, S (33-G125/S)
- Global Industrial Gloves & Hand Protection