Shop All Coated Gloves
Global Industrial
PVC Dot Knit Gloves, Double-Sided, Black, Medium, 1-Dozen
Mfr # 708351M
Zoro # G308597469
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Size M
- Color Black
- Glove Coating Material Polycotton
- Glove Length 9/1/2002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708351M
- Zoro # G308597469
- UPC # 707022368483
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 9/1/2002 |
Details
Color | Black |
Glove Coating Material | Polycotton |
Thumb Style | 2 Sides |
Description
Double-sided PVC dot knit gloves ensure superior gripping strength for multi-purpose use. Each glove is hemmed with a binding cuff to secure fully coated coverage and features polycotton fabric to provide consistent warmth. Gloves are 7-gauge stitched for a thick and breathable coating ideal for dry environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWGD106XXL)
- BRADY Label, 1/2 in W, Outdoor, Yellow (M7C-500-595-YL)
- JACKSON SAFETY Bump Cap, 12 PK (20192)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10207734)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Large, Hi-Viz Lime (708604L)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, X-Large, White (708605XL)
- GLOBAL INDUSTRIAL Ultra-Grip Foam Nitrile Coated Gloves, Gray/Black, X-Large (708345XL)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Double-Sided, Black, Small, 1-Dozen (708351S)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Black/Black, X-Large (708350XL)
- GLOBAL INDUSTRIAL Double Foam Latex Coated Gloves, Black/Navy, Small (708353S)
- WATSON GLOVES Navigator - Small PR (412-S)
- Global Industrial Coated Gloves