Shop All Coated Gloves
Global Industrial
PVC Dot Knit Gloves, Double-Sided, Black, Large, 1-Dozen
Mfr # 708351L
Zoro # G908597470
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Color Black
- Glove Coating Material Polycotton
- Glove Length 9/3/2004
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708351L
- Zoro # G908597470
- UPC # 707022368490
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 9/3/2004 |
Details
Color | Black |
Glove Coating Material | Polycotton |
Thumb Style | 2 Sides |
Description
Double-sided PVC dot knit gloves ensure superior gripping strength for multi-purpose use. Each glove is hemmed with a binding cuff to secure fully coated coverage and features polycotton fabric to provide consistent warmth. Gloves are 7-gauge stitched for a thick and breathable coating ideal for dry environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY LABEL OFF ROAD DIESEL 3 X 7 LCHL581 (LCHL581)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Size X2L (11) (99-1-9802-11)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, XL (62153)
- MASTER LOCK Gate Valve Lockout, Fits Sz 8 to 13 (484)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Black/Black, X-Large (708350XL)
- GLOBAL INDUSTRIAL Crinkle Latex Coated Gloves, Polyester Knit, Black/Blue, Medium (708348M)
- GLOBAL INDUSTRIAL Ultra-Grip Foam Nitrile Coated Gloves, Gray/Black, X-Large (708345XL)
- GLOBAL INDUSTRIAL Double Foam Latex Coated Gloves, Black/Navy, Small (708353S)
- GLOBAL INDUSTRIAL Crinkle Latex Coated Gloves, Polyester Knit, Black/Blue, X-Large (708348XL)
- GLOBAL INDUSTRIAL Latex Coated String Knit Work Gloves, Natural/Blue, Medium, 1-Dozen (708355M)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, PR (N96793M)
- Global Industrial Coated Gloves