Shop All Traffic Barricades
Global Industrial
Pvc, 28 in H, Orange
Mfr # RC700SP-ER
Zoro # G308621287
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Pvc
- Height 28 in
- Weight 7
- Barricade Type Reflective Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # RC700SP-ER
- Zoro # G308621287
- UPC # 707022343794
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 28 in |
Details
Color | Orange |
Material | Pvc |
Weight | 7 |
Barricade Type | Reflective Cone |
Description
. 28 traffic cone, reflective, solid orange base is made of PVC for impact and corrosion resistance. Orange color finish provides high visibility equipment, content, and personnel protection. 4 and 6 high intensity reflective tape increases cone visibility for evening and low light applications. Lightweight design allows convenient mobility and transport. Wide base ensures unit stability and tip prevention. Type is Reflective. Maximum nested units are 15. Color finish is Orange. Meets MUTCD, NCHRP 350. Dimensions are 13L x 13W x 28H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Ultralite Blast Suit - Medium (1029501)
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, No Text, 669-C/48-EMO-RS (669-C/48-EMO-RS)
- MCR SAFETY VF, CutRes Gloves, Blk/Bl, S, 60JA73, PR (VP92793PUS)
- DUNLOP Knee Boots, Size 9, 16" H, White, Plain, PR (810110933)
- GLOBAL INDUSTRIAL Pvc, 36 in H, Orange (RC900SP-ER)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-15/16 in H, 21-5/8 in L, 6 in W, Black/Yellow (670594)
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-9/25 in H, 48 in L, 12 in W, Black/Yellow (670528)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-15/16 in H, 35-1/4 in L, 6 in W, Black/Yellow (670595)
- GLOBAL INDUSTRIAL Pvc, 28 in H, Orange (RC700SP-AB)
- GLOBAL INDUSTRIAL Pvc, 36 in H, Orange (RC900SP-AB)
- CORTINA SAFETY PRODUCTS Incandescent Amber Barricade Light 03-10-3WAY6V (46603103WAY6V)
- Global Industrial Traffic Safety