Shop All Paper Towel Dispensers
Global Industrial
Push Bar Paper Towel Roll Dispenser, Smoke Gray/Beige
Mfr # 641289
Zoro # G611865309
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Plastic/Metal
- Color Gray
- Automatic/Manual Manual
- Height 15-1/2 in
- Depth 7-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641289
- Zoro # G611865309
- UPC # 707022375955
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Height | 15-1/2 in |
Depth | 7-3/4 in |
Width | 10-1/2 in |
Details
Dispenser Material | Plastic/Metal |
Color | Gray |
Automatic/Manual | Manual |
Description
The Global Industrial™ Push Bar Paper Towel Dispenser offers a smooth and quiet operation and is ideal for use in restrooms, food service, healthcare facilities, manufacturing facilities, and more. Durable steel body with impact resistant plastic cover features a translucent, smoke gray cover to help indicate when a new roll is needed. Automatic transfer system eliminates stub roll waste. Users can dispense paper using their arm or elbow. Dispenser includes a double latch key lock with standard metal key. Holds non-perforated paper towel rolls up to 800ftL X 8inW. ADA compliant. Easy to install. Overall Dimensions: 10-1/2inW x 7-3/4inD x 15-1/2inH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUB O TOWELS Heavy Duty Cleaning Wipes, 90 Count (TUBTW90)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 0.7 mil, White, 100 PK (WSL3858XHW-2)
- IMPACT PRODUCTS Microfiber Finish Mop 18 Inch (3189-EA)
- SCOTCHGARD Floor Protector, Liquid, 2.5 gal, Jug, PK2 (PS25G)
- GLOBAL INDUSTRIAL Plastic C-Fold/Multi-Fold Paper Towel Dispenser, 350 C-Fold/540 Multi-Fold, Smoke Gray (640931)
- GLOBAL INDUSTRIAL Plastic Automatic Roll Paper Towel Dispenser, 8 Roll, Smoke Gray/Beige (640932)
- GLOBAL INDUSTRIAL Plastic Center Pull Paper Towel Dispenser, 9 Roll, Smoke Gray/Beige (640930)
- GLOBAL INDUSTRIAL Wipes Dispenser, Wall Mount (641474)
- KIMBERLY-CLARK PROFESSIONAL WypAll Jumbo Roll Towel Dispenser (43306)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Manual Hard Roll Towel Dispenser, Black, for 1.5" Core, 12.63" x 16.13" x 10.2", Qty 1 (09990)
- RENOWN 8 in. Series Electronic Black Paper Towel Dispenser (REN05175-WB)
- Global Industrial Paper Towel Dispensers