Shop All Packing Tape Dispensers
Global Industrial
Pull & Tear Kraft Tape Dispenser, 3W
Mfr # 412630
Zoro # G908620147
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Use With Water Activated Tape
- Power Requirements Manual
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412630
- Zoro # G908620147
- UPC # 707022468718
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Details
Item | Kraft Tape Dispenser |
Color | Silver |
For Use With | Water Activated Tape |
Power Requirements | Manual |
Material | Steel |
Description
Improve your business operations with the Global Industrial, Pull & Tear Kraft Tape Dispenser. This dispenser includes a reservoir and moisten-brush for gummed paper tapes of up to 3 wide. Ideal for use in work environments such as warehouses, shipping, and distribution centers, this device moistens tape with smooth, constant tension.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRODAT Stamp, Self Ink Dtr Diy, 1x1.625 (5916)
- CRAYOLA Neon Oil Pastels, 12 Assorted Colors, PK12 PK (52-4613)
- BOX PACKAGING Rectangular Block Out Paper Labels, 6"L x 4"W, Kraft, Roll of 500 (DL1384K)
- C.H. HANSON Tape Baracd Caution 200' (15001)
- GLOBAL INDUSTRIAL Tabletop Label Protection Dispenser, 4W (412629)
- GLOBAL INDUSTRIAL Semi-Automatic Random Size Case Sealer Machine With Universal Heads (412559)
- GLOBAL INDUSTRIAL Handheld Mouse Trap Tape Dispenser, 2W (412623)
- GLOBAL INDUSTRIAL Handheld Clamshell Tape Dispenser, 2W (412626)
- GLOBAL INDUSTRIAL Handheld Strapping Tape Dispenser, Metal, 1W (412625)
- GLOBAL INDUSTRIAL Industrial Tape Dispenser, Manual Gummed Kraft Paper, For 8/10 to 4W Tape (300713)
- SCOTCH Handheld Tape Dispenser Kit, 2 In., PK4 (PSD2)
- Global Industrial Packing Tape Dispensers