Shop All Dry Erase Board Accessories
Global Industrial
Pull Down Privacy Screens for 72W Dry Erase Boards
Mfr # 695720
Zoro # G308641230
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Color White
- Length 73 in
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 695720
- Zoro # G308641230
- UPC # 707022406260
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Height | 4 in |
Length | 73 in |
Depth | 4 in |
Details
Color | White |
Item | Privacy Screen |
Description
Keep important and confidential information hidden with Global Industrial's pull-down privacy screen. No need to erase your work - just pull-down to cover your board until you're ready to use it again. Made of PVC and fiberglass material, this screen also doubles as a projection screen. Auto locking retractable mechanism allows you to position your screen in various height settings 48 max..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping Tensioner, Feed Wheel (9ADJ8)
- QUARTET Cork Bulletin Board 3ft.x2ft., Oak Finish Frame (303)
- EUREKA Numbers (1-20) Theme Stickers, PK1440 (655990)
- ELECTRIDUCT UV Rated Wire Loom - 1/2" x 50 ft- Black (WL-ED-UV-050-50-BK)
- OFFICEMATE Heavy Duty Magnets, PK30 (92501)
- MAGNA VISUAL Magnetic Picture Hanger, 6 in. x 18 in. (PH-50)
- DOWLING MAGNETS Hero Magnets™ Block Magnets, Display Box of 40 (710D)
- CHARLES LEONARD Push Pin Style Strong Magnets, Assorted Colors, 10 Per Pack, PK6 (35910)
- MASTERVISION Data Card Sheets, 8.5"x11", White, PK10 (FM1615)
- MAGNA VISUAL Magnetic Picture Hanger, 2 in. x 6 in. (PH-5)
- QUARTET Bulletin Board, Cork, Aluminum Frame (85360)
- Global Industrial Dry Erase Board Accessories