Shop All Dry Erase Board Accessories
Global Industrial
Pull Down Privacy Screens for 48W Dry Erase Boards
Mfr # 695719
Zoro # G708641229
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 4 in
- Length 49 in
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 695719
- Zoro # G708641229
- UPC # 707022406253
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Height | 4 in |
Length | 49 in |
Depth | 4 in |
Details
Color | White |
Item | Privacy Screen |
Description
Keep important and confidential information hidden with Global Industrial's pull-down privacy screen. No need to erase your work - just pull-down to cover your board until you're ready to use it again. Made of PVC and fiberglass material, this screen also doubles as a projection screen. Auto locking retractable mechanism allows you to position your screen in various height settings 48 max.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 12 1/8" x 9 1/4" x 5", White, 50/Bundle (55VK85)
- GBC Opaque Plastic Binding System Covers, 11 1/4 x 8 3/4, Black, PK25 (25703)
- QUARTET In/Out Board, 36 Names, Magnetic, Vertical, 34"x23", White (QRT33705)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 50PK (32452)
- GLOBAL INDUSTRIAL Pull Down Privacy Screens for 72W Dry Erase Boards (695720)
- LIVING CONCEPTS MAGNETIC MEMO PADS (221862)
- BEST-RITE Tackless Paper Holder, 36"W, Tan Board, PK7 (504-3)
- GHENT Display Rail, Width 12 In, PK12 (H12-12)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 5", 25/Case (LH186)
- PRISMACOLOR MAGIC RUB Art Eraser, Vinyl, PK12 (73201)
- BI-SILQUE Bi-silque Pushpin Magnets (BVCIM356601)
- Global Industrial Dry Erase Board Accessories