Shop All Guard Rails
Global Industrial
Protective Rail Barrier 5 Ft. Rail, Brackets Sold Separately
Mfr # 436725
Zoro # G008639124
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 56 in
- Width 3 in
- Overall Height 12 in
- Bollard Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 436725
- Zoro # G008639124
- UPC # 707022121347
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 56 in |
Width | 3 in |
Overall Height | 12 in |
Details
Material | Steel |
Bollard Cover Color | Yellow |
Type | Guard Rail System |
Description
Guard rail helps protect both personnel and property using ribbed 10 gauge high-tensile steel. Hardware included with Barrier rail to allow easy installation to posts and can easily be dropped-in without the use of tools using Optional Drop-In Brackets sold separately. Highly visible safety yellow finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN MARINE Strap-Winch Pwc 2"X15', #50460 (50460)
- ZORO SELECT Swivel Eye Pulley, Chrome (1RCE6)
- CAMPBELL CHAIN & FITTINGS 2/0 Straight Link Coil Chain, Zinc Plated, 100' per Carton (T0332024)
- GLEASON REEL Wall/Column Mount, 50lb., 12 ft., SwingBoom (WS50-WS12)
- GLOBAL INDUSTRIAL Concrete Anchor Bolts For Pedestrian Barrier (940379)
- GLOBAL INDUSTRIAL 96L Pedestrian Barrier, Steel, Yellow (940373)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail Corner Post, Double-Rail, 42H, Yellow (708442)
- GLOBAL INDUSTRIAL 24 Inch High, Overhead Door Track Protector (652894)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 4'L, Yellow (708429)
- GLOBAL INDUSTRIAL 36 Inch High, Overhead Door Track Protector (652895)
- ZORO SELECT Guard Rail, 6 ft. L, 12 In. H (GR-H2R-BO-6-YL)
- Global Industrial Guard Rails