Shop All Guard Rails
Global Industrial
Protective Rail Barrier 10 Ft. Rail, Brackets Sold Separately
Mfr # 436730
Zoro # G108639109
product price: $277.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$277.99
Free 30-Day Returns
Key Features
- Material Steel
- Length 116 in
- Width 3 in
- Overall Height 12 in
- Bollard Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 436730
- Zoro # G108639109
- UPC # 707022121392
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 116 in |
Width | 3 in |
Overall Height | 12 in |
Details
Material | Steel |
Bollard Cover Color | Yellow |
Type | Guard Rail System |
Description
Guard rail helps protect both personnel and property using ribbed 10 gauge high-tensile steel. Hardware included with Barrier rail to allow easy installation to posts and can easily be dropped-in without the use of tools using Optional Drop-In Brackets sold separately. Highly visible safety yellow finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Lifter, 1 Drum, 55 gal, 800 lb, 26-3/8 (21VG49)
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 5 ft Hoist Lift, 1 7/16 in Hook Opening (LB020-5)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 33In (5JEU7)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (9GEY9)
- GLOBAL INDUSTRIAL Floor Mount Round Safety Bollard, 4-1/2 Dia. x 48''H, Yellow (670530R)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail End Post, Single-Rail, 20H, Yellow (708436)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 4'L, Yellow (708429)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 5'L, Yellow (708430)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail In-Line Post, Single-Rail, 20H, Yellow (708437)
- GLOBAL INDUSTRIAL 72L Pedestrian Barrier, Steel, Yellow (940372)
- VESTIL Low Profile Rack Guard, 36.63x16.94x4.5 (LPRO-36-16-4)
- Global Industrial Warehouse Safety Guards & Protectors