Shop All Media Stands & Carts
Global Industrial
Projector Presentation Cart - Gray & Black
Mfr # 250765GY
Zoro # G608640988
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Presentation Cart
- Cabinet Color Gray
- Overall Height 40-1/4 in
- Material Laminate, Steel
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 250765GY
- Zoro # G608640988
- UPC # 22769415239
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Height | 40-1/4 in |
Overall Width | 30 in |
Length | 18 in |
Details
Type | Presentation Cart |
Cabinet Color | Gray |
Material | Laminate, Steel |
Assembly | Required |
Description
Height adjustable laptop shelf that adjusts from 19 to 39-1/2 at 1-1/4 increments. Steel frame with black powder coat finish. Gray laminated wood shelves include cable management openings. Top shelf: 18W x 14D. Middle shelf: 16W x 9-1/2D. Bottom platform: 18 sq. in. Heavy duty 3 swivel casters 2 locking. 50 lb. weight capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Imperial Blue (BR-VHBCH-MB-RG-T1-A0-CF-RC-8582)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Black, Letter (17644)
- FLASH FURNITURE Chiavari Barstool, Gold, Wood (XA-CH-BAR-GO-GG)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- GLOBAL INDUSTRIAL Wall/Desk Tablet Charging Cabinet For 12 Devices, Beige (695967)
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cart, 32-Device Capacity (670052)
- GLOBAL INDUSTRIAL Audio Visual Cart w/ Lockable Cabinet, 500 Lb. Capacity, Black (241659BK)
- GLOBAL INDUSTRIAL Clear Plastic Protective Shield For Mobile Computer PC Cart 695436 (695436S)
- GLOBAL INDUSTRIAL Mobile Storage & Charging Cart, 24 Laptop & Chromebook, Device Capacity, Putty (251761)
- GLOBAL INDUSTRIAL Steel Audio Visual & Instrument Cart - Black (113116)
- NEXEL 3-Shelf Mobile Wire Printer Stand, 24inW x 18inD x 59inH, Chrome (250118)
- Global Industrial Media Stands & Carts