Shop All Low Voltage Thermostats
Global Industrial
Programmable Thermostat, Heat, Cool, Off Mode, 5-1-1 Programmable
Mfr # 246117
Zoro # G608644351
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Battery
- Color White
- Height 3-3/8 in
- Width 4-1/2 in
- Depth 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 246117
- Zoro # G608644351
- UPC # 707022353366
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 3-3/8 in |
Width | 4-1/2 in |
Depth | 15/16 in |
Details
Voltage | Battery |
Color | White |
Description
The programmable thermostat supports scheduled time, temperature, and fan operation control for indoor residential, office, and commercial applications. The 4 wiring terminals are located on the back of the thermostat to support different mode types.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Cord, 120VAC, 18 ft. Length, 1.8 A Plug and Play (FFSL81-18)
- MASTER Forced Air Heater, Liquid Propane, 375,000 BtuH, 1,500 cfm, 13 in Wx (MH-375T-GFA)
- AIR HANDLER Pleated Air Filter, 24x24x4, MERV 7, Standard Capacity, Synthetic, 2W239, White (2W239)
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 800 psi (422-CR)
- GLOBAL INDUSTRIAL 24V Non-Programmable Thermostat, Heat or Cool Only (246111)
- FRIEDRICH Low Voltage Thermostat, 2 H 1 C, Hardwired, 24VAC (RT7P)
- THERMOSOFT Aube Thermostat, Hardwired, 120/240VAC (TH115-AF-GA/U)
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 3 H 2 C, 24VAC (01F95 1277)
- ROBERTSHAW Low Voltage Mechanical Thermostat, SPST (9204H)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9210)
- GOOGLE NEST Nest Smart Programmable Wi-Fi Thermostat Fog (GA02083-US)
- Global Industrial Thermostats