Shop All Utility Stools
Global Industrial
Production Stool, Vinyl Upholstered, Black
Mfr # 240140BK
Zoro # G308624349
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 27-1/2 Base in
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240140BK
- Zoro # G308624349
- UPC # 707022013918
- Country of Origin China
- Category Utility Stools
Dimensions
Width | 27-1/2 Base in |
Details
Color | Black |
Item | Office Stool |
Assembled | No |
Description
Vinyl upholsteryPneumatic height adjustment U-shaped footrestStable 5 blade base Contoured back for lumbar support Waterfall edge seat improves leg circulation2-1/2 thick comfort cushioned seat and back Nylon floor caps Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1009-GG)
- REGENCY 72 W 0 Drawer Legacy Storage Cabinets, Mahogany (LSC7236MH)
- BEVCO Integra Tall Height Black Fabric Chair wLarge Back, Adjustable Seat Back Tilt (6501-BKF)
- TRADEMARK FINE ART Carol Rowan 'Spring In The Greenhouse' Canvas Art, 10x19 (WAP04550-C1019GG)
- GLOBAL INDUSTRIAL Ultra Comfort Fabric Stool, Black (240137)
- GLOBAL INDUSTRIAL Vinyl Upholstered Swivel Stool, Black, 21-25H Seat (240145)
- GLOBAL INDUSTRIAL Interion Polyurethane Task Stool with Adjustable Arms, Black (250626A)
- GLOBAL INDUSTRIAL Big & Tall Stool Without Arms, Fabric, Black (506547)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool With Backrest and Pneumatic Height Adjustment Charcoal Gray (249018)
- GLOBAL INDUSTRIAL All Purpose Scooter Stool, Vinyl, Black (240152BK)
- ALERA Everyday Task Stool, Black, Mesh (ALETE4617)
- Global Industrial Utility Stools