Shop All Classroom Furniture
Global Industrial
Privacy Study Carrel Add-On Unit, Teak, 32-1/4inW x 24-1/2inD x 48inH
Mfr # 250772
Zoro # G709146631
original price:
$295.99
9% off
new price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 48 in
- Width 32-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 250772
- Zoro # G709146631
- UPC # 707022115216
- Country of Origin China
- Category Classroom Furniture
Dimensions
Height | 48 in |
Width | 32-3/4 in |
Description
These study carrels are made with 5/8 thick laminated particle board. Black metal frame with adjustable leveling floor glides. Slide-out keyboard tray measures 31-1/2 W x 11-3/4D x 25-1/2H. Work surface measures 31-1/2W x 23-3/4D x 29H and is large enough to hold CRT, flat panel or laptop computers. Black metal connectors allow easy carrel connection. When used in conjunction with our Carrel Study Desks, these adder carrels expands the number of booths while minimizing costs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMOUNTS Mobile TV Cart with Tilt Mount for TVs 32 in. - 72 in. Up to 110 lbs (AFCS6402-02)
- BESTAR Universel 60W Table Desk with Square Metal Legs, Bark Grey (65865-47)
- ZORO SELECT Clock, Slimline, Black (67300002)
- AMERIHOME Modern Curvy Bar Stool (BS2440)
- GLOBAL INDUSTRIAL Single Privacy Study Carrel, Teak, 32-3/4inW x 24-1/2inD x 48inH (250771)
- ASHLEY PRODUCTIONS SmartTime™ Digital Timer, 4in x 3in (50106)
- REGENCY Regency Dott Plastic Stackable Stool- Navy Blue (1200NV)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- FLASH FURNITURE Hex Natural Collaborative Desk, For Home and Classroom (XU-SF-1001-NAT-A-GG)
- CHILDCRAFT Cozy Cube, 29-1/2 x 29-1/2 x 29-1/2 Inches (594428)
- REGENCY Regency Dott Plastic Stackable Stool- Red Raspberry (1200RR)
- Global Industrial Office & School Tables