Shop All Roller Conveying
Global Industrial
Powered Flexible Roller Conveyor, 9'L, 19'L, 24W Steel Rollers
Mfr # 298711
Zoro # G608620171
product price: $9,156.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$9,156.99
Free 30-Day Returns
Key Features
- Pulley Width 24
- Belt Pulley Material Metal
- Overall Length Up to 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 298711
- Zoro # G608620171
- UPC # 707022469449
- Country of Origin China
- Category Roller Conveying
Dimensions
Pulley Width | 24 |
Overall Length | Up to 19 in |
Details
Item | Standard Powered Roller Conveyor |
Belt Pulley Material | Metal |
Description
Improve your warehouse operations, product transportation, and packing and shipping times with the Global Industrial; Powered Flexible Roller Conveyor. Our conveyors offer the same function and versatility as gravity, but with the benefit of powered rollers, allowing any package size to be moved at a higher speed. Arrives assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 2,000 lb (SPT100L)
- VESTIL Manual Serrated Stl Fold-Up Step, 350 lb. (SFS-149)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (30077 GRAY)
- PROSOURCE Bed Roller 2-1/4 Wd Wheel (JC-C01-PS)
- GLOBAL INDUSTRIAL 90 Degree Curved Gravity Conveyor, 15in Between Frame, Tapered Rollers (293190)
- GLOBAL INDUSTRIAL Portable Flexible & Expandable 2ft8in to 8ft6in Conveyor, Steel Rollers, 24inW (988987)
- GLOBAL INDUSTRIAL 5ft Guide Rail Kit for Roller Conveyors, 2inH, 12 Gauge Steel (293185)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 13BF (U13)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (4F10KA03B13)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 40BF (S40)
- ULTIMATION Roller Conveyor with Covers, 12in Wide x 5 Long, 1.5 Dia. Rollers (URS14G12-6-5U)
- Global Industrial Roller Conveying