Shop All Stationary Lift Tables
Global Industrial
Power Scissor Lift Table, Hand & Foot Control, 72 x 48, 4840 Lb. Capacity
Mfr # 989036
Zoro # G808827073
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$4,811.99
Free 30-Day Returns
Key Features
- Width 48 in
- Material Steel
- Length 72 in
- Voltage 110
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 989036
- Zoro # G808827073
- UPC # 707022436007
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Width | 48 in |
Length | 72 in |
Details
Material | Steel |
Item | Single Scissor Lift Table |
Voltage | 110 |
Color | Blue |
Description
The Global Industrial Electric Lift Table provides reduced worker strain at a very affordable price. Th lift table is designed to promote employee safety by lifting loads to a comfortable working height. Powerful 110V 1-phase motor and pump assembly offer years of easy functionality. A hand-held push button pendant control and an additional foot pedal control, both with 8 foot cords, come standard. Includes a handy wall mount bracket to safely store the hand pendant control when not in use. Captured rollers reduce the risk of injury. Chip resistant powder coat finish. Meets ANSI standards for Lift Tables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Red, 24 in. L, Galvanized Steel (BBS24GR)
- CALDWELL Fork Covers, 84 x 6 In, Pr (84-4-6)
- ULTRATECH Drum Containment System, 53" L (2381)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 60" L, 48" W (A4860)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 48, 3300 Lb. Capacity (989035)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 36, 2200 Lb Capacity (989034)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table with Foot Control, 18x18 Platform, 500 Lb. Capacity (232054)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Power Scissor Lift Table with Hand Control, 48L x 28W Platform (989018)
- GLOBAL INDUSTRIAL Bellows Package For 48 x 36 Power Scissor Lift Tables (989038)
- GLOBAL INDUSTRIAL Floor Level Powered Lift Table, Foot Control, 48in x 50in, 2000 Lb. Cap. (293259)
- CABINETIZER Cabinet Lift, 300 lb. Capacity (76)
- Global Industrial Stationary Lift Tables