Shop All Stationary Lift Tables
Global Industrial
Power Scissor Lift Table, Hand & Foot Control, 48 x 48, 4400 Lb. Capacity
Mfr # 989037
Zoro # G809146524
product price: $4,098.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$4,098.99
Free 30-Day Returns
Key Features
- Voltage 110
- Width 48 in
- Color Blue
- Material Steel
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 989037
- Zoro # G809146524
- UPC # 707022436014
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Width | 48 in |
Length | 48 in |
Details
Voltage | 110 |
Color | Blue |
Material | Steel |
Item | Single Scissor Lift Table |
Description
The Global Industrial Electric Lift Table provides reduced worker strain at a very affordable price. The lift table is designed to promote employee safety by lifting loads to a comfortable working height. Powerful 110V 1-phase motor and pump assembly offer years of easy functionality. A hand-held push button pendant control and an additional foot pedal control, both with 8 foot cords, come standard. Includes a handy Wall Mount Bracket to safely store the Hand Pendant Control when not in use. Captured rollers reduce the risk of injury. Chip resistant powder coat finish. Meets ANSI standards for Lift Tables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EE1802NFX12)
- DAYTON Standard Platform Truck, 3000 lb., 72 In L (13X470)
- LITTLE GIANT 6-Wheel Platform Truck, 3600 lbs Capacity, 6" Polyurethane, 30" x 48" (NB6W30486PY)
- HAMILTON Plastex Wheel, 5X2 5/8Rb (W-520-P-5/8)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 36, 2200 Lb Capacity (989034)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Power Scissor Lift Table with Hand Control, 48L x 28W Platform (989018)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 48, 3300 Lb. Capacity (989035)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table with Foot Control, 18x18 Platform, 500 Lb. Capacity (232054)
- GLOBAL INDUSTRIAL Floor Level Powered Lift Table, Foot Control, 48in x 50in, 2000 Lb. Cap. (293259)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 6000 Lb. Capacity (232068)
- CABINETIZER Cabinet Lift Drilldrive (1013)
- Global Industrial Stationary Lift Tables