Shop All Stationary Lift Tables
Global Industrial
Power Scissor Lift Table, Hand & Foot Control, 48 x 48, 3300 Lb. Capacity
Mfr # 989035
Zoro # G809146548
product price: $3,545.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$3,545.99
Free 30-Day Returns
Key Features
- Width 48 in
- Material Steel
- Color Blue
- Voltage 110
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 989035
- Zoro # G809146548
- UPC # 707022435994
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Width | 48 in |
Length | 48 in |
Details
Material | Steel |
Item | Single Scissor Lift Table |
Color | Blue |
Voltage | 110 |
Description
The Global Industrial; Electric Lift Table helps reduce worker strain at a very affordable price. This Power Scissor Lift Table operates with hand and foot controls, allowing an ergonomic & efficient powered scissor lift table that helps saves time and resources. The lift table is designed to promote employee safety by lifting loads to a comfortable working height. Powerful 110V 1-phase motor and pump assembly offer years of easy functionality. A hand-held push button pendant control and an additional foot pedal control, both with 8 ft. cords, come standard. Captured rollers reduce the risk of injury. Chip-resistant powder coat finish. Meets ANSI standards for Lift Tables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bridge Crane Kit, Cap 2000Lb (4ZV98)
- TRI-ARC Work Platform, 5-Step, 800 lb.Cap, Steel (WLWP152448SL-Y)
- METALTECH Scaffold Add-On, 5-37/64 ft.L, Steel, Wood (I-CISP)
- DAYTON Cable, 3/16 In, 25ft.L, 740 lb., 7x19, SS (2VJT9)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table with Foot Control, 18x18 Platform, 500 Lb. Capacity (232054)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Power Scissor Lift Table with Hand Control, 48L x 28W Platform (989018)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, 86in x 47in, 8800 Lb. Cap, 55in Raised Height (293223)
- GLOBAL INDUSTRIAL Floor Level Powered Lift Table, Foot Control, 48in x 50in, 2000 Lb. Cap. (293259)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 36, 2200 Lb Capacity (989034)
- GLOBAL INDUSTRIAL Low Profile Power Scissor Lift Table, 57in x 44in, 2200 Lb. Capacity (293230)
- DAYTON Scissor Lift Table, 1100 lb. Cap, 20"W, 40"L (35KT57)
- Global Industrial Stationary Lift Tables