Shop All Stationary Lift Tables
Global Industrial
Power Parallel Double Scissor Lift Table, 98in x 33in, 8800 Lb. Capacity
Mfr # 293226
Zoro # G011970399
product price: $7,324.99
/ea
Free Shipping & Returns
$7,324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293226
- Zoro # G011970399
- UPC # 707022496766
- Country of Origin China
- Category Stationary Lift Tables
Description
Lift and lower to desired height with simple push-button hand controls. Durable steel platform with heavy-duty pump and 3 HP motor. This hydraulic lift platform unit feature double-long scissor legs for workers needing longer platforms. Improve productivity in the workplace and prevent on-the-job injuries with the Global Industrial™ Power Parallel Double Scissor Lift Table. Our tables are ideal for those working in industrial and material handling settings such as warehouses, manufacturing plants, and distribution centers. By raising the working load to the proper height, employees can prevent stress and strain while safely moving and storing products efficiently. Meets CSA Standards. Weight capacity: 8,800 lbs. Platform dimensions: 98inL x 33inW.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Castr, Swivl Plte, Blk Polypropyln, 125 lb. (P2S-PB020G-P)
- ZORO SELECT Anchor Shackle, 9,500 lb, Carbon Steel (55AY29)
- VESTIL Dock Shelter Guard Post 36" (SGP-36)
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 250' (SFC8W-14AWG-250)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 48, 3300 Lb. Capacity (989035)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table with Foot Control, 18x18 Platform, 500 Lb. Capacity (232054)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 36, 2200 Lb Capacity (989034)
- GLOBAL INDUSTRIAL Bellows Package For 48 x 36 Power Scissor Lift Tables (989038)
- GLOBAL INDUSTRIAL Floor Level Powered Lift Table, Foot Control, 48in x 50in, 2000 Lb. Cap. (293259)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 6000 Lb. Capacity (232068)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- Global Industrial Lifting Tables