Shop All Stationary Lift Tables
Global Industrial
Power Double Scissor Lift Table, 67in x 47in, 8800 Lb. Cap, 80in Raised Height
Mfr # 293229
Zoro # G111970398
product price: $7,820.99
/ea
Free Shipping & Returns
$7,820.99
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
- Brand Global Industrial
- MFR # 293229
- Zoro # G111970398
- UPC # 707022496797
- Country of Origin China
- Category Stationary Lift Tables
Description
Lift and lower to desired height with simple push-button hand controls. Durable steel platform with heavy-duty pump and 3 HP motor. Lift table offers ergonomic load positioning and handling heavy materials. Improve productivity in the workplace and prevent on-the-job injuries with the Global Industrial™ Power Double Scissor Lift Table. Our tables are ideal for those working in industrial and material handling settings such as warehouses, manufacturing plants, and distribution centers. By raising the working load to the proper height, employees can prevent stress and strain while safely moving and storing products efficiently. Weight capacity: 8,800 lbs. 80in raised height. Platform dimensions: 67inL x 47inW.
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
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (860-14)
- LOUISVILLE 5 ft 8 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1803HD)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 5 ft Hoist Lift (JLP-075A-5)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (SW1132P)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 36, 2200 Lb Capacity (989034)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 48, 3300 Lb. Capacity (989035)
- GLOBAL INDUSTRIAL Bellows Package For 48 x 36 Power Scissor Lift Tables (989038)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table with Foot Control, 18x18 Platform, 500 Lb. Capacity (232054)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 6000 Lb. Capacity (232068)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Power Scissor Lift Table with Hand Control, 48L x 28W Platform (989018)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 44"W, 48"L (4431432)
- Global Industrial Lifting Tables