Shop All Stationary Lift Tables
Global Industrial
Power Double Scissor Lift Table, 51in x 33in, 4400 Lb. Cap, 70in Raised Height
Mfr # 293228
Zoro # G111970367
product price: $4,859.99
/ea
Free Shipping & Returns
$4,859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293228
- Zoro # G111970367
- UPC # 707022496780
- Country of Origin China
- Category Stationary Lift Tables
Description
Lift and lower to desired height with simple push-button hand controls. Durable steel platform with heavy-duty pump and 2 HP motor. Lift table offers ergonomic load positioning and handling heavy materials. Improve productivity in the workplace and prevent on-the-job injuries with the Global Industrial™ Power Double Scissor Lift Table. Our tables are ideal for those working in industrial and material handling settings such as warehouses, manufacturing plants, and distribution centers. By raising the working load to the proper height, employees can prevent stress and strain while safely moving and storing products efficiently. Meets CSA Standards. Weight capacity: 4,400 lbs. 70in raised height. Platform dimensions: 51inL x 33inW.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-MRN-TP2-4)
- THE BETTER BUNGEE Bungee Cord, Red, 12 in. L, 1-1/2 in. W (BBC12NR)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC811036)
- PEGASUS Wheel, Rubr On Cst Iron, 5" x 2", Roler Brg (P-RY-050X020/050R)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 48, 3300 Lb. Capacity (989035)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Power Scissor Lift Table with Hand Control, 48L x 28W Platform (989018)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 6000 Lb. Capacity (232068)
- GLOBAL INDUSTRIAL Floor Level Powered Lift Table, Foot Control, 48in x 50in, 2000 Lb. Cap. (293259)
- GLOBAL INDUSTRIAL Bellows Package For 48 x 36 Power Scissor Lift Tables (989038)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 36, 2200 Lb Capacity (989034)
- DAYTON Scissor Lift Table, 5000 lb Load Capacity (60NH58)
- Global Industrial Stationary Lift Tables