Shop All Stationary Lift Tables
Global Industrial
Power Double Scissor Lift Table, 51in x 32in, 2200 Lb. Cap, 70in Raised Height
Mfr # 293227
Zoro # G011970368
Free Shipping & Returns
$4,189.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 293227
- Zoro # G011970368
- UPC # 707022496773
- Country of Origin China
- Category Stationary Lift Tables
Description
Lift and lower to desired height with simple push-button hand controls. Durable steel platform with heavy-duty pump and 2 HP motor. Lift table offers ergonomic load positioning and handling heavy materials. Improve productivity in the workplace and prevent on-the-job injuries with the Global Industrial™ Power Double Scissor Lift Table. Our tables are ideal for those working in industrial and material handling settings such as warehouses, manufacturing plants, and distribution centers. By raising the working load to the proper height, employees can prevent stress and strain while safely moving and storing products efficiently. Meets CSA Standards. Weight capacity: 2,200 lbs. 70in raised height. Platform dimensions: 51inL x 32inW.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Main steering Wheels polyurethane (D116)
- ZIPWALL Barrier Panel, 5ftLx12ftH, White (ZF5)
- CASTERHQ 8"x2"" Swivel Caster, SEMI-Steel CAST Iron Wheel, 1250 LBS Ca (CB-9SC82-SS)
- LOUISVILLE 13 ft 10 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1712)
- GLOBAL INDUSTRIAL Bellows Package For 48 x 36 Power Scissor Lift Tables (989038)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 6000 Lb. Capacity (232068)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Power Scissor Lift Table with Hand Control, 48L x 28W Platform (989018)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table with Foot Control, 18x18 Platform, 500 Lb. Capacity (232054)
- GLOBAL INDUSTRIAL Floor Level Powered Lift Table, Foot Control, 48in x 50in, 2000 Lb. Cap. (293259)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 48, 3300 Lb. Capacity (989035)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 48"W x 72"L, 5500 LBS. CAP. (ELF55-48X72)
- Global Industrial Lifting Tables