Shop All Storage Totes & Containers
Global Industrial
Postal Tote, White, Corrugated Plastic, 24-1/2 in L, 12 in W
Mfr # 238431
Zoro # G208613108
Sold in multiples of 10 for $93.50
$93.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Corrugated Plastic
- Overall Length 24-1/2 in
- Overall Width 12 in
- Lid Type Mail Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 238431
- Zoro # G208613108
- UPC # 744148603302
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 24-1/2 in |
Overall Width | 12 in |
Details
Color | White |
Material | Corrugated Plastic |
Item | Postal Tote |
Lid Type | Mail Tray |
Description
Easy to clean, resistant to dirt, moisture and grease. Lightweight, yet tough, this corrugated plastic tray features double walled construction for strength and rigidity. Convenient hand holes make carrying easy. Nests for space saving storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3888-1A-HG)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Blue (1275-SB807BL)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Chrome (1PGF7)
- REMCON PLASTICS Remco Plastics 6-Tier 6 Door Box Plastic Locker, 12"W x 15"D x 12"H, Gray, Assembled (15201212001000)
- GLOBAL INDUSTRIAL Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8inx15-1/4inx12-7/8in, Red (257809RD)
- GLOBAL INDUSTRIAL Easy Assembly Solid Wall Container, Casters 39-1/4 x 31-1/2 x 34 Overall (239452C)
- GLOBAL INDUSTRIAL Divider Box, Blue, Polypropylene, 22-1/2 in L, 17-1/2 in W, 8 in H (334107BL)
- GLOBAL INDUSTRIAL Tub, White, Polyethylene, 41-1/2 in L, 29-1/2 in W, 19 in H (B1918449)
- GLOBAL INDUSTRIAL Bussing Tub, Gray, Plastic, 20-1/4 in L, 15-1/4 in W, 5 in H (443326)
- GLOBAL INDUSTRIAL Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W, 9 in H (270287)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 16 1/2 in L, 10 7/8 in W, 8 in H (DG92080BL)
- Global Industrial Storage Totes & Containers