Shop All Storage Totes & Containers
Global Industrial
Postal Tote, Red, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W, 12 in H
Mfr # 257915RD
Zoro # G208613177
product price: $19.99
/ea
Sold in multiples of 10 for $199.90
$199.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Corrugated Plastic
- Overall Length 18-1/2 in
- Overall Height 12 in
- Overall Width 13-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 257915RD
- Zoro # G208613177
- UPC # 707022131247
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 18-1/2 in |
Overall Height | 12 in |
Overall Width | 13-1/4 in |
Details
Color | Red |
Material | Corrugated Plastic |
Item | Postal Tote |
Lid Type | Tote without Lid |
Description
Lightweight, yet tough, this corrugated plastic tote is steel band reinforced at the top for added strength and rigidity. Easy to clean, resistant to dirt, moisture and grease. Convenient hand holes for easy carrying. Nests for space saving storage. Meets US Postal Service requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY TRACK EASY TRACK RAIL 48"" (RE1048)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241611CR-1)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 6 Hooks, Entryway, 71"H, Umbrella Holder, Bedroom, Wood, Brown (I 2005)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Marine Blue (U3258-1MB)
- GLOBAL INDUSTRIAL Easy Assembly Solid Wall Container, Casters 39-1/4 x 31-1/2 x 34 Overall (239452C)
- GLOBAL INDUSTRIAL Stackable Straight Wall Container, Solid, 24inLx15inWx5inH, Gray (652744)
- GLOBAL INDUSTRIAL Postal Tote, Blue, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W, 12 in H (257915BL)
- GLOBAL INDUSTRIAL Stackable Straight Wall Container, Solid, 24inLx15inWx9-1/2inH, Gray (652746)
- GLOBAL INDUSTRIAL Replacement Handle w/Hardware for Paramount Lockers (RP9043)
- GLOBAL INDUSTRIAL Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8inx15-1/4inx12-7/8in, Red (257809RD)
- STERILITE Sterilite Mini Clip Clear Storage Box With Latched Lid 19698606 - 6-5/8"L x 5"W x 2-3/4"H (19698606)
- Global Industrial Storage Totes & Containers