Shop All Strut Channel Accessories
Global Industrial
Post Base, Electro-Galvanized, 1-5/8
Mfr # 713124
Zoro # G508620837
product price: $21.29
/ea
Sold in multiples of 2 for $42.58
$42.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Conduit Size 1/5/2008
- Material Astm A635
- For Use With P1000
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 713124
- Zoro # G508620837
- UPC # 707022353175
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1/5/2008 |
Length | 6 in |
Details
Color | Silver |
Material | Astm A635 |
For Use With | P1000 |
Description
The post bases are used to create a stronger base attachment for mounting fiberglass channels, handrails, and instrument stands in corrosive environments. Our bases have an electroplated zinc finish for lasting durability. Units are punch-press made and conform to ASTM specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC RV Adapters 30 Amp Male NEMA TT-30P to 15 Amp Female NEMA 5-15R, 12 Inch 12AWG/3 Cord (RVA1502)
- SOLAHD Surge Protector, 3 Phase, 480V, 3 Poles, 3, 100kA (STV100K48D)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA48)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 300A, 250V AC (OT300)
- GLOBAL INDUSTRIAL 4 Hole 90° Fitting, Electro-Galvanized, 1-5/8 (713118)
- GLOBAL INDUSTRIAL 1-5/8 Channel Nut, Electro-Galvanized, 1/4-20 (713102)
- GLOBAL INDUSTRIAL 1-5/8 Channel Nut, Electro-Galvanized, 3/8-16 (713103)
- GLOBAL INDUSTRIAL 90° Gusseted Fitting, 7 Hole, Electro-Galvanized, 1-5/8 x 4 (713121)
- VAST Ez Cone Top Grip Nut, 1/4"-20 316SS, PK25 (V225 1/4EZS2-25)
- ZORO SELECT Channel Springless Nut, 5/8In, Silver, PK25 (V220 5/8)
- VAST Springless Nut, 7/8"-9"X7/16" EG, PK25 (V220 7/8-25)
- Global Industrial Strut Channel Accessories