Shop All Portable Utility Fans
Global Industrial
Portable Ventilation Fan, 8 Diameter
Mfr # 246340
Zoro # G209138358
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Depth 9 in
- Width 12 in
- Color Yellow
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 246340
- Zoro # G209138358
- UPC # 707022021517
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Depth | 9 in |
Width | 12 in |
Height | 12 in |
Details
Voltage | 120 |
Color | Yellow |
Material | Steel |
Item | Portable Blower Fan |
Description
These two-speed blowers are lightweight and portable with an easy-carry handle. Powder coated steel blade guards enclose housing for safety. Rubber feet on base help minimize noise and reduce vibrations. The working ambient temperature range of this model is 0 - 40° C 32 - 104° F. Includes 10'L power cord. 120V.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Wall Sensor (HH51BX006)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x24"x1" (274-180-240)
- DUNDAS JAFINE 4 TO 3 ALUMINUM DECREASER (RA43)
- JOHNSON CONTROLS Wmr/Clr Temp Sen 1K Pt, Wall Mount (TE-68PT-1N00S)
- GLOBAL INDUSTRIAL Portable Ventilation Fan, 12 Diameter (246343)
- GLOBAL INDUSTRIAL 36 Portable Tilt Blower Fan, Direct Drive (258320)
- GLOBAL INDUSTRIAL Outdoor Rated 42 Mobile Tilt Drum Blower Fan, 15000 CFM, 1/2 HP (293033)
- GLOBAL INDUSTRIAL 20 Industrial Pedestal Oscillating Fan, 5,250 CFM, 1/6 HP (293128)
- GLOBAL INDUSTRIAL 24 Portable Tilt Blower Fan, Direct Drive (607220)
- GLOBAL INDUSTRIAL 48 Portable Blower Fan, Belt Drive (600555)
- XPOWER XPOWER’s FM-68 misting fan provides power, portability, & versatility, so you can beat the heat all year long. Useful both outdoors and indoors (FM-68)
- Global Industrial Portable Utility Fans