Shop All Portable Utility Fans
Global Industrial
Portable Ventilation 16 Fan
Mfr # 292605
Zoro # G709138360
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Height 20-1/2 in
- Depth 17 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 292605
- Zoro # G709138360
- UPC # 707022327428
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Height | 20-1/2 in |
Depth | 17 in |
Width | 14-1/2 in |
Details
Color | Yellow |
Material | Steel |
Item | Portable Blower Fan |
Voltage | 120 |
Description
Exhaust fans help ventilate and cool manholes, tanks and crawl spaces. Made using durable steel housing with a yellow finish. These two-speed blowers are lightweight and portable with an easy-carry handle. Powder coated steel blade guards enclose housing for safety. Rubber feet on base help minimize noise and reduce vibrations. The working ambient temperature range of this model is 0 - 40 degrees Celsius 32 - 104 degrees Fahrenheit. Includes 10'L power cord. 120V. ETL, cETL Listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERNLUND Db2 Duct Booster For Round Or (DB2)
- TEMPCO Cartridge Heater, 4-1/2 In. L (LDC00051)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V, Max. BHP: 0.29 hp (4HZ41)
- DEWALT Air Mover, 3/4 HP, 1800 air flow (CFM), 3 speed, rubber wheels, 30 ft. cord. (DXAM2818)
- GLOBAL INDUSTRIAL Portable Ventilation Fan, 8 Diameter (246340)
- GLOBAL INDUSTRIAL 48 Portable Blower Fan, Belt Drive (600555)
- GLOBAL INDUSTRIAL 20 Industrial Pedestal Oscillating Fan, 5,250 CFM, 1/6 HP (293128)
- GLOBAL INDUSTRIAL Outdoor Rated 42 Mobile Tilt Drum Blower Fan, 15000 CFM, 1/2 HP (293033)
- GLOBAL INDUSTRIAL 42 Portable Blower Fan, Belt Drive (600554)
- GLOBAL INDUSTRIAL Portable Ventilation Fan, 12 Diameter (246343)
- KLEIN TOOLS Rechargeable Personal Jobsite Fan (PJSFM1)
- Global Industrial Portable Utility Fans