Shop All Air Circulators
Global Industrial
Portable Tilt Floor Fan, 24, Direct Drive
Mfr # 292594
Zoro # G109138281
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Material Steel
- Color Black
- Height 31 in
- Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 292594
- Zoro # G109138281
- UPC # 707022327411
- Country of Origin Taiwan, Province of China
- Category Air Circulators
Dimensions
Height | 31 in |
Width | 32 in |
Max. Depth | 12 in |
Details
Item | Drum Fan |
Voltage | 120 |
Material | Steel |
Color | Black |
Assembled | Yes |
Description
24 Diameter blower fan is powered by a 2-speed, 1/4 HP, 1.9 amp motor that provides 7,700 / 6,500 CFM. 3 aluminum fan blades are enclosed in wire safety guards with a black finish. Tubular steel frame eatures lift handles, non-marring floor glides for stability and 2 axle-mounted wheels for mobility. Blower fan includes 12'L, 120V 3-conductor power cord. UL, cUL Listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Talib, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Matte Black (51637-40)
- ALL-FILTERS 14X30X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (14301.12 6PK)
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1/2" (574-024-024)
- ALL-FILTERS 14X20X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (14201.10 6PK)
- GLOBAL INDUSTRIAL Misting Kit For 24-30 Outdoor Drum Fans (293161)
- GLOBAL INDUSTRIAL Oscillating Wall Mount Fan, 24 Diameter, 1/4HP, 7525CFM (607050)
- GLOBAL INDUSTRIAL 48in Suspension Mounted Drum Fan, 19,500 CFM, 1-1/2 HP, 120V (293139)
- GLOBAL INDUSTRIAL Oscillating Pedestal Fan, 30 Diameter, 1/3HP, 8775CFM (585280)
- GLOBAL INDUSTRIAL Outdoor Oscillating Pedestal Fan, 30 Diameter, 3/10HP, 8400CFM (292449)
- GLOBAL INDUSTRIAL Deluxe Oscillating Wall Mount Fan, 30 Diameter, 1/2HP, 10,000CFM (258322)
- AIRMASTER FAN Fan 24 Wall/Ceiling Mount Fan 1/3 HP 5220 CFM (71725)
- Global Industrial Air Circulators