Shop All Stack Racks
Global Industrial
Portable Stack Rack, 60W x 42D x 36H
Mfr # 798926
Zoro # G008591354
product price: $573.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$573.99
Free 30-Day Returns
Key Features
- Width 60 in
- Height 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 798926
- Zoro # G008591354
- UPC # 707022344036
- Country of Origin China
- Category Stack Racks
Dimensions
Width | 60 in |
Height | 44 in |
Description
The Global Industrial Portable Stack Rack provides a convenient, economical alternative to pallet racks. These forkliftable storage racks accept pallet storage or can be used as a pallet itself. Base allows 4-way forklift access for portability even when loaded. Stacking racks have a 4000 lb. load capacity and are made with 1-1/4 x 2-1/4 x 10 gauge tubular steel. Posts allow stacking up to 4 units high. When stacked, storage racks help eliminate load-on-load contact that causes product-crushing damage found on standard pallet racks. Stackable storage racks have 4-1/2 under-clearance. Open Deck Racks include base and 4 posts. Easy modular assembly; posts snap into sockets on base, no tools required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Shelf Liner, Translucent, 24x48 (AM2448PF)
- TENNSCO Decking, Particle Board, 48 in W, 36 in D, natural, Unfinished Finish (PB-4836-3)
- PLANO Adjustable Compartment Box with 4 to 16 compartments, Plastic, 2 in H x 7 in W (2370500)
- WESTWARD Tool Case with 12 compartments, Plastic, 1 3/4 in H x 7 in W (5MZJ1)
- GLOBAL INDUSTRIAL Portable Stack Rack, 48W x 48D x 36H (798923)
- GLOBAL INDUSTRIAL 4000 Lbs Capacity Steel Portable Stack Rack, 48W X 48D X 48H, Blue (798922)
- GLOBAL INDUSTRIAL Portable Stack Rack, 60W x 42D x 48H (798927)
- GLOBAL INDUSTRIAL Portable Stack Rack 48W X 42D X 36H (798924)
- VESTIL Stackable Bar Cradle (CRAD-75)
- ZORO SELECT Stack Rack Base, Open, 42x48 in., 4000 lb. (BB4-4248H)
- VESTIL Portable Storage U-Rack, 10K Cap Per Set (U-RACK-10)
- Global Industrial Stack Racks