Shop All Portable Air Conditioners
Global Industrial
Portable Spot Cooler Air Conditioner, 6,475 BTU, 115V
Mfr # 293117
Zoro # G011970375
product price: $819.99
/ea
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19 in
- Height 22-1/4 in
- Depth 10-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293117
- Zoro # G011970375
- UPC # 707022472401
- Country of Origin Korea, Republic of
- Category Portable Air Conditioners
Dimensions
Width | 19 in |
Height | 22-1/4 in |
Depth | 10-1/2 in |
Description
Spot-cool and room-cool thermostat settings. Provides cooling for up to 355 ft2. Two fan speeds with on/off timer. The 6,475 BTU Global Industrial Portable Spot Cooler Air Conditioner is ideal for cooling in offices, personal workshops, server rooms, stores, and so much more. Designed for use in a well-ventilated space, this unit provides quiet operation and high-efficiency power at the same time. This unit operates at 115V. CE and ETL listed. Single-phase 115V AC motor. 6,475 BTU, 0.5-ton cooling capacity. 70 to 113°F range cooling.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter/Dryer, 1/4 In (LLD - 052)
- TPI 4.8kW Electric Utility Heater, 1-Phase, 240/208V (HF5848TC)
- FIREPLACE GLASS DOORS Easton Large Gunmetal (EA-5012GM)
- SIMPSON DURAVENT Term Cap Hiwind Directvt (46DVA-VCH)
- GLOBAL INDUSTRIAL Outdoor Rated Portable Air Conditioner, 5 Tons, 60,000 BTU, 220V (293118)
- GLOBAL INDUSTRIAL Portable Air Conditioner W/ Cold Air Nozzles, 1.1 Ton, 13,200 BTU, 115V (292660)
- GLOBAL INDUSTRIAL Outdoor Rated Portable Air Conditioner, 12 Tons, 144,400 BTU, 460V (293119)
- GLOBAL INDUSTRIAL Portable Air Conditioner W/ Cold Air Nozzles, 5 Ton, 60,000 BTU, 230V (292846)
- GLOBAL INDUSTRIAL Portable Air Conditioner w/ Cold Air Nozzles, 2 Ton, 21,000 BTU, 230V (292662)
- GLOBAL INDUSTRIAL Portable Air Conditioner W/ Cold Air Nozzles, 3 Ton, 37,000 BTU, 230V (292845)
- COLEMAN-MACH 41-0101 Chillgrille Assembly Ducted AC Units 8430-6321-8000/9000 Series Air Conditioners (8430A6321)
- Global Industrial Portable Air Conditioners