Shop All Portable Electric Heaters
Global Industrial
Portable Salamander Heater with 8'L Cord, 240V, 10KW
Mfr # 653558
Zoro # G808826144
product price: $1,215.99
/ea
Free Shipping & Returns
$1,215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240
- Width 21-19/32 in
- Depth 28 in
- Height 38-1/2 in
- Heater Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 653558
- Zoro # G808826144
- UPC # 707022324625
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 21-19/32 in |
Depth | 28 in |
Height | 38-1/2 in |
Details
Electric Heater Item | Salamander Heater |
Heater Voltage | 240 |
Heater Color | Orange |
Includes | 8'L Power Cord & Plug |
For Use With | Industrial |
Description
For use in factories, garages, workshops, and other places where temporary localized heat is needed. Electric heaters have finned tubular heating elements positioned in front of a fan unit to provide even distribution of heat. Eliminate combustion byproducts associated with fuel-fired heatersErgonomic handle and hand screw allows for easy tilt adjustments10 wheels allow for easy movement of unitNEMA 6-50P Plug with 8'L power cord is includedCSA & CSAus listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Blower 'Wheel (2ZB45)
- DURAFLOW FILTRATION Air Filter Foam Roll Media, 30 x 25 x 1/4, Dark Gray (F302525)
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. (HDC00755)
- AIR HANDLER 20 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (5C427)
- GLOBAL INDUSTRIAL Portable Electric Heater Catchers Mask with Infrared & Convection Dual Heat (653557)
- GLOBAL INDUSTRIAL 1500/1000W Portable Heater With Adjustable Thermostat, Steel, 120V, Black (246099)
- GLOBAL INDUSTRIAL Portable Electric Space Heater With Thermostat, 1500 watt, 120v, Red (653579)
- GLOBAL INDUSTRIAL 1500W Portable Electric Milkhouse Heater, Steel, 120V, White (246098)
- GLOBAL INDUSTRIAL Portable Salamander Heater W/ Adjustable Thermostat, 240V, 3 Phase, 15000W (653671)
- HEAT WAGON Portable Electric Salamander Heater, 6000, 208/240V AC, 1 Phase (P600)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 12Kw 1Ph, W/ Fuse Block, 24V Control, W/ Remote Sensor (KB2412-1-ECO2S-PLUS-FB)
- Global Industrial Heaters & Furnaces