Shop All Crowd Control Post & Ropes
Global Industrial
Portable Reflective Delineator Post with Square Base, 49inH, White
Mfr # 670685
Zoro # G411937046
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Material Polyethylene
- Post Height 49 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670685
- Zoro # G411937046
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Height | 49 in |
Details
Item | Delineator Post |
Post Material | Polyethylene |
Color | White |
Description
Anti-corrosive and durable. Nestable base for more compact storage. Colors help you to customize your zones. Designate walkways around hospitals, schools, and warehouses with the Global Industrial™ Portable Reflective Delineator Post with Square Base. Finished with 3in reflective strips, these posts are highly visible and ideal for use in parking areas and various work zones. The snug-fitting base allows for multiples delineators to be nested when not in use, making them easy to store.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Glide Disposable Corded Ear Plugs, Foam No Roll Twist-In, NRR 30 dB, Optional Cord, 100 Pairs (6945)
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C40)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, 480 Volts, Landscape, L-1013 (OS-DS-P-710-L-1013)
- ACCUFORM BLANK NFPA PLACARD KITS WITH MSYMGV15 (MSYMGV15)
- GLOBAL INDUSTRIAL Portable Delineator Post w/ 3 Reflective Bands, 45H, White (670605)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 1-1/2x50'L, Safety Pink (954112SP)
- GLOBAL INDUSTRIAL Vinyl Braided Rope 59 With Ends For Portable Gold Post, Red (269386RD)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 2x50'L, Yellow (954113YL)
- GLOBAL INDUSTRIAL Rubber Base For Delineator Post, Hexagonal (670607)
- GLOBAL INDUSTRIAL Plastic Stanchion Post, 40H, Safety Orange (708552SO)
- MONTOUR LINE Yellow Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-YW-25-BX)
- Global Industrial Crowd Control Post & Ropes