Shop All Crowd Control Post & Ropes
Global Industrial
Portable Reflective Delineator Post with Hexagonal Base, 49inH, White
Mfr # 670686
Zoro # G911937041
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Material Polyethylene
- Post Height 49 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670686
- Zoro # G911937041
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Height | 49 in |
Details
Item | Delineator Post |
Post Material | Polyethylene |
Color | White |
Description
Anti-corrosive and durable. Nestable base for more compact storage. Colors help you to customize your zones. Designate walkways around hospitals, schools, and warehouses with the Global Industrial™ Portable Reflective Delineator Post with Hexagonal Base. Finished with 3in reflective strips, these posts are highly visible and ideal for use in parking areas and various work zones. The snug-fitting base allows for multiples delineators to be nested when not in use, making them easy to store.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Economy 13 ga. White Nylon Gloves, Gray Flat Nitrile Palm Coating, S (N10500)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M35SK)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue (60JJ44)
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 24 dB, VeriShield, Black (1035100-VS)
- GLOBAL INDUSTRIAL Vinyl Braided Rope 59 With Ends For Portable Gold Post, Red (269386RD)
- GLOBAL INDUSTRIAL Crowd Control Barrier, Gray Powder Coated Steel, 102L x 40H (652833)
- GLOBAL INDUSTRIAL Portable Reflective Delineator Post with Square Base, 49inH, Orange (670681)
- GLOBAL INDUSTRIAL 2 Portable Delineator Posts with Cone Bar, Orange, Hexagonal Base (670749)
- GLOBAL INDUSTRIAL Crowd Control Barrier, Yellow Powder Coated Steel, 102L x 40H (652835)
- GLOBAL INDUSTRIAL Portable Reflective Delineator Post with Hexagonal Base, 49inH, Orange (670682)
- ZORO SELECT Plastic Chain, 3 ft.L, Yellow, Polyethylene (93202-6)
- Global Industrial Crowd Control