Shop All Crowd Control Post & Ropes
Global Industrial
Portable Reflective Delineator Post with Hexagonal Base, 49inH, Blue
Mfr # 670684
Zoro # G511937007
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Material Polyethylene
- Post Height 49 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670684
- Zoro # G511937007
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Height | 49 in |
Details
Item | Delineator Post |
Post Material | Polyethylene |
Color | Blue |
Description
Anti-corrosive and durable. Nestable base for more compact storage. Colors help you to customize your zones. Designate walkways around hospitals, schools, and warehouses with the Global Industrial™ Portable Reflective Delineator Post with Hexagonal Base. Finished with 3in reflective strips, these posts are highly visible and ideal for use in parking areas and various work zones. The snug-fitting base allows for multiples delineators to be nested when not in use, making them easy to store.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Flammable, Landscape, D-1014-L-19372 (OS-DS-D-1014-L-19372)
- BOLLE SAFETY Safety Glasses, CSP Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40305)
- PROPAC PONCHO (D8006)
- DUE NORTH Traction Device for Shoes M, PR (V3550270-M)
- GLOBAL INDUSTRIAL Portable Reflective Delineator Post with Hexagonal Base, 49inH, Orange (670682)
- GLOBAL INDUSTRIAL Plastic Stanchion Post, 40H, Safety Orange (708552SO)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 2x50'L, Yellow (954113YL)
- GLOBAL INDUSTRIAL Portable Delineator Post w/ 3in Reflective Bands, 49inH, Orange (670603)
- GLOBAL INDUSTRIAL Crowd Control Barrier, Gray Powder Coated Steel, 102L x 40H (652833)
- GLOBAL INDUSTRIAL Safety First Folding Fabric Barrier, Lime Green, English (708548EN)
- BANNER STAKES Belt Barrier, Caution Do Not Enter (PL4108)
- Global Industrial Crowd Control Post & Ropes