Shop All Sand Blasters
Global Industrial
Portable Pressure Blaster, 5 Gallon
Mfr # 320776
Zoro # G208658154
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hopper Material Steel
- Hose Length 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 320776
- Zoro # G208658154
- UPC # 707022449625
- Country of Origin China
- Category Sand Blasters
Dimensions
Hose Length | 19 |
Details
Hopper Material | Steel |
Description
Clean, strip, and prepare large surface areas efficiently with the 5-gallon Global Industrial; Portable Pressure Blaster. Designed with an auto-closing nozzle, tank with a shut-off valve, and an opening top for quicker abrasive loading, this blaster is ideal for use in auto repair shops, machining, and other industrial applications. 8 ft. hose included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x.035 in., Type 1A (08306)
- ZORO SELECT Grinding Wheel, T1, 12x2x1-1/2, AO, 60 G (66253440515)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 4.5"x7/8" 60gr (15R456)
- CLE-LINE Carbide Bur, 1853 SD-40 CLE-SD Ball Shaped Bur Standard Cut 1/16"x1/8" Solid Carbide Shank (C17725)
- ALC Pressure Blaster, 65 lb Capacity (40001)
- WESTWARD Abrasive Blaster, Press, 45lb, 60-125psi (10Z913)
- ALC Pressure Blaster, w/Soda Blaster, 110 lb. (40003SB)
- ALLSOURCE Economy Bottle Blaster, 80-125 PSI (4001244)
- ALC Polymer, Siphon Blaster, 50 lb. (41017)
- ALC Pressure Blaster, Portable, 34" H (40002)
- AMERICAN HAWK INDUSTRIAL Portable Pressure Blaster System with Remote Control, 250 LB Capacity (DB02500RC)
- Global Industrial Sand Blasters