Shop All Sand Blasters
Global Industrial
Portable Pressure Blaster, 20 Gallon
Mfr # 320777
Zoro # G708658142
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hopper Material Steel
- Hose Length 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 320777
- Zoro # G708658142
- UPC # 707022449632
- Country of Origin China
- Category Sand Blasters
Dimensions
Hose Length | 17 |
Details
Hopper Material | Steel |
Description
Clean and strip large surface areas efficiently with the 20-gallon Global Industrial; Portable Pressure Blaster. Designed with an auto-closing nozzle, tank with a shut-off valve, and an opening top for quicker abrasive loading, this blaster is ideal for use in auto repair shops, machining, and other industrial applications. 8 ft. hose included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Burr, 82 Deg, 1/2 In (M40640)
- 3M Glaze Machine 16Oz (M0316)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T29, Z3, XL, 40G (42772)
- CLOVER Silicon Carbide Grease, C, 220 Grit (232922)
- GLOBAL INDUSTRIAL Portable Pressure Blaster, 5 Gallon (320776)
- ALC Pressure Blaster, 65 lb Capacity (40001)
- ALC Pressure Blaster, w/Soda Blaster, 110 lb. (40003SB)
- ALC Polymer, Siphon Blaster, 90 lb. (41018)
- ALLSOURCE Pressure Blaster, 100lb. (41600)
- S AND H INDUSTRIES Allsource Portable Steel Deadman Blaster, 5 Gallon Capacity (41001)
- CARQUEST Siphon Fed Blaster 90# (40018)
- Global Industrial Sand Blasters