Shop All Uninterruptible Power Supplies (UPS)
Global Industrial
Portable Power System, 100AH/1000W
Mfr # 436981
Zoro # G508662981
product price: $2,300.99
/ea
Free Shipping & Returns
$2,300.99
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
- Brand Global Industrial
- MFR # 436981
- Zoro # G508662981
- UPC # 707022471459
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Sine Wave UPS |
Description
Provide portable AC power to devices such as laptops, printers, computers, and other electronics with the 1000W Global Industrial; Portable Power System. These compact units are also capable of powering scales and testers while eliminating the need for hazardous extension cords or costly cable drops. At the end of each use, users can simply plug the unit in to a standard wall outlet to recharge. Each unit is built with under-voltage protection, low voltage prompt, overload protection, and an LED power display. Note: portable power system cannot charge and be used at the same time.
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
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1CG0)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER12)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-10AH-L)
- HAMMOND Steel Enclosure, 8 in D (HJ12108HLP)
- GLOBAL INDUSTRIAL Lithium Iron Phosphate Battery, 20AH (812549)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Rack, Out: 230V AC , In:230V AC (SMX1500LCD)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- TRIPP LITE UPS Replacement Battery, SmartPro, 38VDC, 4 (RBC94-2U)
- SOLAHD Smart UPS, 850 VA, 0 Outlets, DIN Rail, Out: 120V AC , In:120V AC (SDU850B)
- CYBERPOWER 750VA UPS SINEWAVE 7 OUT, PR750LCDRT1U (PR750LCDRT1U)
- Global Industrial Power Systems