Shop All Canopies & Shelters
Global Industrial
Portable Pop-Up Canopy, Slant-Leg, 10'L x 10'W x 8'11H, Tan
Mfr # 602190TN
Zoro # G308620372
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 10 in
- Height 8' 11"
- Color Tan
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 602190TN
- Zoro # G308620372
- UPC # 707022482608
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 10 in |
Width | 10 in |
Height | 8' 11" |
Door Size | 10' x 10' |
Details
Color | Tan |
Material | Polyester |
Assembled/Unassembled | Unassembled |
Description
Set up shade and protection from the outdoor elements virtually anywhere with the 10? x 10? Global Industrial; Portable Pop-Up Canopy. The durable steel frame is attractive and has wider foot pads on each leg to ensure a solid base and easy access to secure anchors. The canopy has four height adjustable slant-legs to accommodate materials and people of various heights. The canopy is fade-and water-resistant with anti-fungal properties so it will last longer than traditional canopies. Assembly required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hi-Lift Blade 335-757 For Cub Cadet 942-04244A (335-757)
- DESIGN TOSCANO Tower of Frog Power Garden Statue (HF308971)
- AFTERMARKET One New Square Top Landscape Staple 1" Wide x 5 3/4" Long x 5/64 Thick (OTK20-0721)
- OREGON Professional Chain Sharpening Kit, 3/16 (558550)
- GLOBAL INDUSTRIAL Portable Pop-Up Canopy, Straight-Leg, 10'L x 10'W x 10'1H, Red (602191RD)
- GLOBAL INDUSTRIAL Portable Pop Up Canopy, Straight Leg, 10'L X 10'W X 10' 1H, White (602191WH)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x12 Green (SQAADD0104C02003212)
- TOJA GRID Polyethylene Shade Cloth 8 ft. H X 12 ft. W (G130812GR1)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x18x10 Green (SQAADD0104C02001810)
- ZORO SELECT Universal Canopy, 26Ft. 7In. X 10Ft. 8In. (11C541)
- E-Z UP Eclipse Steel Shelter, 10x20 Ft., Black Fr (EC3STL20KFBKTBK)
- Global Industrial Canopies & Shelters