Shop All Canopies & Shelters
Global Industrial
Portable Pop-Up Canopy, Slant-Leg, 10'L x 10'W x 8'11H, Red
Mfr # 602190RD
Zoro # G908620451
original price:
$206.99
8% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 10 in
- Height 8' 11"
- Color Red
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 602190RD
- Zoro # G908620451
- UPC # 707022482592
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 10 in |
Width | 10 in |
Height | 8' 11" |
Door Size | 10' x 10' |
Details
Color | Red |
Material | Polyester |
Assembled/Unassembled | Unassembled |
Description
Set up shade and protection from the outdoor elements virtually anywhere with the 10? x 10? Global Industrial; Portable Pop-Up Canopy. The durable steel frame is attractive and has wider foot pads on each leg to ensure a solid base and easy access to secure anchors. The canopy has four height adjustable slant-legs to accommodate materials and people of various heights. The canopy is fade-and water-resistant with anti-fungal properties so it will last longer than traditional canopies. Assembly required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Replacement Bar, 20 in.L, 70 Links (20D0AS3870C)
- MAKITA Dust Bag, For Use With XBU04 (162988-3)
- COGHLANS Mini Shovel With Pick (9720)
- JACTO Jacto Sprayer Replacement Viton Piston Cups and Spacer Set (880534)
- GLOBAL INDUSTRIAL Portable Pop Up Canopy, Straight Leg, 10'L X 10'W X 10' 1H, White (602191WH)
- GLOBAL INDUSTRIAL Portable Pop-Up Canopy, Straight-Leg, 10'L x 10'W x 10'1H, Red (602191RD)
- ZORO SELECT Dome Top Temp Garage, 20 Ft. X 10 Ft. (11C546)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- BACKYARD PRO Courtyard Series 10' x 10' Red Straight Leg Aluminum Instant Canopy and Wall Kit (554ALP10KTRD)
- ARROW STORAGE PRODUCTS Metal Canopy 10x6x7 ft. Charcoal (CPHC100607DS)
- E-Z UP Vantage Shelter, 10' W x 20' L, White Steel Fame, Red Top (VG3WH20RD)
- Global Industrial Canopies & Shelters