Shop All Canopies & Shelters
Global Industrial
Portable Pop Up Canopy, Slant-Leg, 10'L x 10'W x 8'11H, Green
Mfr # 602190GN
Zoro # G808620490
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 10 in
- Height 8' 11"
- Color Green
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 602190GN
- Zoro # G808620490
- UPC # 707022482585
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 10 in |
Width | 10 in |
Height | 8' 11" |
Door Size | 10' x 10' |
Details
Color | Green |
Material | Polyester |
Assembled/Unassembled | Unassembled |
Description
Set up shade and protection from the outdoor elements virtually anywhere with the 10? x 10? Global Industrial; Slant-Leg Portable Pop-Up Canopy. The durable steel frame is attractive and has wider foot pads on each leg to ensure a solid base and easy access to secure anchors. The canopy adjusts to four different heights to accommodate materials and people, while the cover is fade and water-resistant with anti-fungal properties. Assembly required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE Bottom Wand Holster (Green) (FZRAEK)
- MTD Harness Bkpk (753-05645)
- ESSCHERT DESIGN Steampunk Bird Rocker with Top Hat (ZYCT812)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Goliath (56437)
- GLOBAL INDUSTRIAL Portable Pop-Up Canopy, Straight-Leg, 10'L x 10'W x 10'1H, Red (602191RD)
- GLOBAL INDUSTRIAL Portable Pop Up Canopy, Straight Leg, 10'L X 10'W X 10' 1H, White (602191WH)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x27x10 Green (SQAACC0104C01202710)
- SHELTERLOGIC SuperMax Gazebo Canopy 10 x 20 ft. (23588)
- SHELTERLOGIC 86 cu. ft. Steel Green (60203)
- EXACO Polynesian Gazebo (BG10)
- RIVERSTONE INDUSTRIES 5.8 x 100 ft. Knitted Privacy Cloth - Brown (PF-6100-Brown)
- Global Industrial Canopies & Shelters